Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screwdriver Bit

4.57 (7)
Shank Diameter (phi mm)
6.35
Overall Length (mm)
25
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 4.4 - 1PC 1 056315 48948672 3.99 SGD
In stock
- 4 4.8 - 1PC 1 056320 48948681 3.99 SGD
In stock
2-1460 7.0 5.0 411-8138 1PC 1 056332 48948715 4.99 SGD
In stock
2-1460 1.5 4 411-8065 1PC 1 056303 48948645 3.99 SGD
In stock
2-1460 2.5 4.2 411-8081 1PC 1 056310 48948663 3.99 SGD
In stock
2-1460 5 5.4 411-8111 1PC 1 056325 48948697 3.99 SGD
In stock
2-1460 6 6 411-8120 1PC 1 056330 48948706 3.99 SGD
In stock
2-1460 8 8.4 411-8146 1PC 1 056335 48948724 4.99 SGD
In stock
2-1460 10 11.2 411-8154 1PC 1 056340 48948733 4.99 SGD
In stock
2-1460 2 4 411-8073 1PC 1 056305 48948654 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Maintenance of garden lights
4
From Japan
On 2017-12-09 12:01:45
It is used to insert and withdraw long long screws. I was looking for it with an ordinary hex wrench because it was difficult to turn and I thought that an electric drill could be used. For the electric screwdriver it's better to have a slightly longer handle part, but at the moment I am satisfied.
This review is about item#48948645.
To maintenance
5
From Japan
On 2015-12-10 20:54:52
Rusty
This review is about item#48948706.
Motorcycle car mounted
5
From Japan
On 2015-10-28 15:03:02
I purchased a bike car tool to replace it with a mini ratchet & driver bit. Hexagon is limited to Wera's Hex-Plus.
This review is about item#48948681.
Driver bit
5
From Japan
On 2015-09-29 12:18:15
I could not find a driver bit of 10 mm so it was good. I think that quality is also good from Wera.
This review is about item#48948733.
Car maintenance
5
From Japan
On 2015-03-28 17:17:49
I also catch even HEX holes that took licking. Since this patent of HEX - PLUS is held by WERA, it can not be imitated by other companies. Regarding the HEX bit, I can not think of anything other than WERA.
This review is about item#48948672.
Used as a driver bit
3
From Japan
On 2013-11-26 23:37:04
You can try it normally. I want to have a socket out.
This review is about item#48948645.
Assembling precision parts
5
From Japan
On 2013-10-09 13:22:23
The bit which I used before was frequently broken, but the product of this time has sufficient strength, usability and work efficiency has improved. I would like to make it standard equipment in the future.
This review is about item#48948654.

Related Products