Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Bit, Long

2014 TRUSCO Published Page
2-1468
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Edge Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T5 10.0 70 412-0698 1PC 1 135171 48948435 13.99 SGD
Shipped after 2018-06-28
T8 8.0 50 421-6326 1PC 1 135174 48948462 -
Discontinued
[x]
T7 15.0 70 412-0728 1PC 1 135175 48948471 13.99 SGD
Shipped after 2018-06-28
T15 7.2 50 412-0795 1PC 1 135185 48948541 6.99 SGD
Shipped after 2018-06-26
T10 9.0 70 412-0787 1PC 1 135184 48948532 -
Discontinued
[x]
T6 8.0 50 412-0701 1PC 1 135172 48948444 -
Discontinued
[x]
T7 6.9 50 412-0710 1PC 1 135173 48948453 10.99 SGD
Shipped after 2018-06-28
T9 15.0 70 412-0752 1PC 1 135178 48948505 12.99 SGD
Shipped after 2018-06-28
T8 9.0 70 412-0779 1PC 1 135182 48948523 -
Discontinued
[x]
T9 10.0 50 412-0744 1PC 1 135177 48948496 6.99 SGD
Shipped after 2018-06-28
T6 9.0 70 412-0761 1PC 1 135180 48948514 13.99 SGD
Shipped after 2018-06-28
T5 8.0 50 412-0680 1PC 1 135170 48948426 10.99 SGD
Shipped after 2018-06-28
T10 8.0 50 412-0736 1PC 1 135176 48948487 6.99 SGD
Shipped after 2018-06-28
T15 9.3 70 412-0809 1PC 1 135186 48948557 -
Discontinued
[x]
ADD TO CART

Related Products