Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NBR Glove 240 Blue PF

Purpose
Mechanical parts assembly, a simple cleaning work.
Overall Length (cm)
24.8
Weight (g)
4.1
Color
Blue
Material
Synthetic rubber (NBR)
Specification
Food Sanitation Act conformit product Powder free
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.2 7.9 S - 397-8532 1Box(100Sheet) 1 240NBRS 48906541 -
Discontinued
[x]
19.6 8.2 M 0.076 397-8524 1Box(100Sheet) 1 240NBRM 48906532 -
Discontinued
[x]
21.4 8.4 L 0.077 397-8516 1Box(100Sheet) 1 240NBRL 48906523 -
Discontinued
[x]
ADD TO CART

Related Products