Buy more than* S$200* and get FREE SHIPPING

T-Handle Hex Wrench

5.00 (2)
Purpose
To tighten hexagon socket head cap screw, To tighten hexagon socket head cap screw
2014 TRUSCO Published Page
2-0491
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Overall Width (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Overall Width (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 200 25 662.0 300 401-2623 1PC 1 ST-10 48908133 33.93 SGD
In stock
6 160 50 333.0 250 401-2674 1PC 1 ST-6 48908185 24.87 SGD
In stock
8 180 60 546.0 300 401-2682 1PC 1 ST-8 48908194 28.54 SGD
In stock
3 80 25 100.5 190 401-2640 1PC 1 ST-3 48908151 16.98 SGD
In stock
4 100 35 110 200 401-2658 1PC 1 ST-4 48908167 19.02 SGD
In stock
5 120 50 207 250 401-2666 1PC 1 ST-5 48908176 21.49 SGD
In stock
2.5 80 25 100.0 190 401-2631 1PC 1 ST-2.5 48908142 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-17 16:15:44
The comfort is very good. There are no particular improvement points.
This review is about item#48908167.
Machine bolt retightening etc.
5
From Japan
On 2016-10-20 07:56:59
Eight T type hexagonal bar spanner is best for tightening and removing SUS bolts.
This review is about item#48908142.

Related Products