Buy more than* S$200* and get FREE SHIPPING

Hex Key Wrench

4.00 (1)
Purpose
To tighten hexagon socket head cap screw, To tighten hexagon socket head cap screw
2014 TRUSCO Published Page
2-0480
Mass (g/set)
18.5
Set Contents (mm)
0.71, 0.89, 1.27, 1.5, 2, 2.5, 3
Weight (g)
18.5
Material
Wrench: special alloy steel, SNCM + V (black dyed Parker)
TRUSCO Part Number
396-5465
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PCSet) 1 M-7M 48907826 8.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Knob for small electronic device installation
4
From Japan
On 2015-02-06 10:46:22
We have plenty of necessary things, it was useful in small volume production.
This review is about item#48907826.

Related Products