Buy more than* S$200* and get FREE SHIPPING

Long Hex Wrench

5.00 (1)
Purpose
To tighten hexagon socket head cap screw, To tighten hexagon socket head cap screw
2014 TRUSCO Published Page
2-0472
Material
Wrench: special alloy steel, SNCM + V Special (hard chrome plated)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Under Head Length (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Under Head Length (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 110 401-2488 18 2.5 1PC 1 LH-2.5 48907677 3.99 SGD
Shipped after 2018-04-23
9 126 401-2496 20 3 1PC 1 LH-3 48907686 3.99 SGD
Shipped after 2018-04-23
18 142 401-2500 25 4 1PC 1 LH-4 48907695 4.99 SGD
Shipped after 2018-04-23
1.5 79 401-2453 16 1.5 1PC 1 LH-1.5 48907643 2.99 SGD
Shipped after 2018-04-23
52 180 401-2526 32 6 1PC 1 LH-6 48907713 9.99 SGD
Shipped after 2018-04-23
32 160 401-2518 28 5 1PC 1 LH-5 48907704 6.99 SGD
Shipped after 2018-04-23
102.0 200 401-2534 36 8.0 1PC 1 LH-8 48907722 12.99 SGD
Shipped after 2018-04-23
180.0 224 401-2461 40 10.0 1PC 1 LH-10 48907652 18.99 SGD
Shipped after 2018-04-23
3.0 95 401-2470 - 2.0 1PC 1 LH-2 48907661 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Domestic production is good.
5
From Japan
On 2014-08-21 01:30:44
In the world of cars, overseas brand faith such as made by PB is strong, but we are actively using domestic products. I like it because it's good quality and cheap.
This review is about item#48907677.

Related Products