Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.944 Polyethylene Long Gloves

5.00 (3)
Purpose
Food processing. Nursing care. Fishery. Fish processing. To fine work like painting.
Around Palms (cm)
30.8
Middle Finger Length (cm)
7.9
Overall Length (cm)
60
Weight (g)
295
Size
One Size Fits All
Thickness (mm)
0.04
Material
Polyethylene
Specification
Food Sanitation Act conformed product
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-9059 Blue 1Box(30Sheet) 1 NO944B 48967353 15.99 SGD
In stock
397-9067 Clear 1Box(30Sheet) 1 NO944C 48967362 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used during painting work
5
From Japan
On 2018-03-13 21:16:19
Even in painting work wearing antifouling clothing, the wrist part It will become dirty, but after using this We can also protect antifouling clothes, so it lasts longer and is saved. Because it enters 30 pieces, I am glad even if there is 100 entrance
This review is about item#48967353.
Used when processing agricultural products.
5
From Japan
On 2017-12-15 15:35:48
Because it is a long size, it is also useful for keeping warmth in cold weather in terms of hygiene as well.
This review is about item#48967353.
Maintenance such as canal cleaning, mowing etc.
5
From Japan
On 2017-11-29 15:39:07
Even at the depth of water up to the elbow, it covers the upper arm, so water does not enter the glove and you can work comfortably. Even though it is exhausted, it can be used several times if used carefully.
This review is about item#48967353.

Related Products