Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bulls Eye Level

Purpose
Level measurement, Level measurement
2014 TRUSCO Published Page
2-2382
Magnet
None
Pricision
+ /-2.50mm / m = + /-0.1432degree within
Weight (g)
10
Height (mm)
11
Diameter (phi mm)
45
Material
Body: Acrylic resin (PMMA)
TRUSCO Part Number
410-5427
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-CI 49022951 11.87 SGD
In stock
ADD TO CART

Related Products