Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G Torpedo Level

Purpose
Measure horizon, vertical, and 45 degree., Measure horizon, vertical, and 45 degree.
2014 TRUSCO Published Page
2-2370
Magnet
One place
Weight (g)
115
Height (mm)
43
Length (mm)
230
...see all>
Product Options
ADD TO CART
Sensitivity Pricision Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensitivity Pricision Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50mm/m=0.0286degree + /-1.50mm / m = + /-0.0859degree within Yellow 19 410-5095 1PC 1 ED-23GTOLMY 49022583 32.99 SGD
Shipped after 2018-06-28
0.50mm / m = 0.0286 degree +/- 1.50mm / m = + / - 0.0859 ° within White - 410-5087 1PC 1 ED-23GTOLMW 49022574 33.99 SGD
Shipped after 2018-06-28
0.50mm / m = 0.0286 degree +/- 1.50mm / m = + / - 0.0859 ° within Gray - 410-5061 1PC 1 ED-23GTOLMH 49022556 40.99 SGD
Shipped after 2018-06-28
0.50mm/m=0.0286degree + /-1.50mm / m = + /-0.0859degree within Red 19 410-5079 1PC 1 ED-23GTOLMR 49022565 32.99 SGD
In stock
0.50mm/m=0.0286degree + /-1.50mm / m = + /-0.0859degree within Black 19 410-5052 1PC 1 ED-23GTOLMB 49022547 32.99 SGD
In stock
ADD TO CART

Related Products