Buy more than* S$200* and get FREE SHIPPING

Cube Level

4.50 (2)
Purpose
For survey pole. Vertical measurement., For survey pole. Vertical measurement.
2014 TRUSCO Published Page
2-2378
Magnet
None
Weight (g)
28
Height (mm)
35
Length (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Sensitivity Pricision Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sensitivity Pricision Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410-5443 0.50mm/m=0.0286degree + /-2.50mm / m = + /-0.1432degree within Black 27 1PC 1 ED-CUB 49022732 14.99 SGD
Shipped after 2018-01-26
410-5451 0.50mm / m = 0.0286 degree +/- 2.50mm / m = + / - 0.1432 ° within Red - 1PC 1 ED-CUR 49022741 -
Discontinued
[x]
410-5460 0.50mm / m = 0.0286 degree +/- 2.50mm / m = + / - 0.1432 ° within Yellow - 1PC 1 ED-CUY 49022757 14.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Earthwork
5
From Japan
On 2016-12-12 17:51:25
I bought it to see a little level, but thought that it was less convenient and convenient.
This review is about item#49022732.
DIY
4
From Japan
On 2013-05-09 00:06:17
Because elastic belt with hook and loop fastener is enclosed, it is easy to install. Separately, if you prepare and adjust the leveling machine, you can achieve sufficient accuracy at the level of woodworking. Although it can be confirmed in the image, the bottom is shallow V letter. The edge is flat, but if you are going to adhere it may be a bit painful for chamfering. As long as there is something smaller in size at the same time, I thought that it was still better, because it would make it easier to stabilize the wearing.
This review is about item#49022741.

Related Products