Buy more than* S$200* and get FREE SHIPPING

Key Chain Level

Purpose
Measure horizon and vertical., Measure horizon and vertical.
2014 TRUSCO Published Page
2-2378
Magnet
None
Sensitivity
0.50mm/m=0.0286degree
Pricision
+ /-2.50mm / m = + /-0.1432degree within
Weight (g)
17
Height (mm)
30
Thickness (mm)
20
Length (mm)
60
Material
Body: ABS plastic, bubble tube: Acrylic resin (PMMA)
TRUSCO Part Number
410-5541
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-SCL 49022802 6.99 SGD
In stock
ADD TO CART

Related Products