Buy more than* S$200* and get FREE SHIPPING

Acrylic Bull's Eye Vial

5.00 (1)
Purpose
Level measurement, Level measurement
Magnet
One side
Material
Body: Acrylic resin (PMMA), rubber magnet, bubble tube: Acrylic resin (PMMA)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Sensitivity Weight (g) Height (mm) Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Sensitivity Weight (g) Height (mm) Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.50mm / m = 0.0286 degree 4 9.7 20 - 1PC 1 R20M 49022915 8.47 SGD
In stock
2-2382 0.50mm/m=0.0286degree 6 9.7 25 410-5893 1PC 1 R25M 49022933 9.52 SGD
In stock
2-2382 1.00mm/m=0.0573degree 1 9.7 11 410-5745 1PC 1 R11M 49022811 9.38 SGD
Shipped after 2017-03-02
2-2382 1.50mm / m = 0.0859 degree 1 9.2 - 410-5800 1PC 1 R13M 49022872 9.38 SGD
Shipped after 2017-03-01
2-2382 0.50mm/m=0.0286degree 1 9.7 12 410-5770 1PC 1 R12M 49022845 9.38 SGD
In stock
2-2382 0.50mm/m=0.0286degree 2 9.7 16 410-5834 1PC 1 R16M 49022897 8.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Out horizontally at the time of installation, such as consumer electronics
5
From Japan
On 2015-04-09 10:16:40
But was compared to the hand of the other horizontal instrument Will is the performance of the written description street, there was no particular abnormalities. It is enough satisfied with their own use.
This review is about item#49022933.

Related Products