Buy more than* S$200* and get FREE SHIPPING

Bulls Eye Level

Purpose
Level measurement, Level measurement
2014 TRUSCO Published Page
2-2382
Magnet
One side
Pricision
+ /-2.50mm / m = + /-0.1432degree within
Weight (g)
16
Height (mm)
12.2
Diameter (phi mm)
45
Material
Body: Acrylic resin (PMMA), rubber magnet
TRUSCO Part Number
410-5435
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-CIM 49022967 12.76 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products