Buy more than* S$200* and get FREE SHIPPING

G Handy Level

Purpose
Measure horizon and vertical., Measure horizon and vertical.
2014 TRUSCO Published Page
2-2370
Magnet
One place
Weight (g)
92
Height (mm)
46.5
Length (mm)
100
...see all>
Product Options
ADD TO CART
Pricision Color Thickness (mm) TRUSCO Part Number Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pricision Color Thickness (mm) TRUSCO Part Number Sensitivity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+ /-1.50mm / m = + /-0.0859degree within Gray 22 410-4684 0.50mm/m=0.0286degree 1PC 1 ED-10GHLMH 49022495 28.99 SGD
In stock
+/- 1.50mm / m = + / - 0.0859 ° within White - 410-4706 0.50mm / m = 0.0286 degree 1PC 1 ED-10GHLMW 49022504 28.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products