Buy more than* S$200* and get FREE SHIPPING

Plastic Nippers

Weight (g)
57
Height (mm)
40
Thickness (mm)
14
Length (mm)
200
...see all
Product Options
ADD TO CART
Sensitivity TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Magnet Material (bubble tube) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensitivity TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Magnet Material (bubble tube) Material (Body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50mm / m = 0.0286 deg 410-4986 3 1690 2-2377 One plane Acrylic resin (PMMA) ABS resin Yellow 1PC 1 ED-20DMY 49022696 15.57 SGD
In stock
0.50mm/m=0.0286degree 410-4960 - - - - - - 1pc(s) 1 ED-20DMB 49022671 15.57 SGD
Shipped after 2017-01-31
0.50mm/m=0.0286degree 410-4978 - - - - - - 1pc(s) 1 ED-20DMR 49022687 15.57 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products