Buy more than* S$200* and get FREE SHIPPING

Handy Level

5.00 (2)
Purpose
For scaffolding assembly. Measurement of horizontally and vertically., For scaffolding assembly. Measurement of horizontally and vertically.
2014 TRUSCO Published Page
2-2379
Magnet
One place
Weight (g)
81
Height (mm)
43
Length (mm)
100
...see all>
Product Options
ADD TO CART
Thickness (mm) Sensitivity Pricision Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Sensitivity Pricision Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.50mm / m = 0.0286 degree +/- 1.00mm / m = + / - 0.0573 ° within (Body) Silver, (bubble tube) Green 410-5648 1PC 1 ED-TBLN 49022407 29.99 SGD
Shipped after 2018-05-01
- 0.50mm / m = 0.0286 degree +/- 1.00mm / m = + / - 0.0573 ° within (Body) Silver, (bubble tube) Red 410-5664 1PC 1 ED-TBLNR 49022425 28.99 SGD
Shipped after 2018-04-23
- 0.50mm / m = 0.0286 degree +/- 1.00mm / m = + / - 0.0573 ° within (Body) Black, (bubble tube) Green 410-5613 1PC 1 ED-TBLB 49022373 28.99 SGD
Shipped after 2018-04-23
- 0.50mm / m = 0.0286 degree +/- 1.00mm / m = + / - 0.0573 ° within (Body) Black, (bubble tube) Blue 410-5621 1PC 1 ED-TBLBBL 49022382 28.99 SGD
Shipped after 2018-04-23
- 0.50mm / m = 0.0286 degree +/- 1.00mm / m = + / - 0.0573 ° within (Body) Silver, (bubble tube) Blue 410-5656 1PC 1 ED-TBLNBL 49022416 35.99 SGD
Shipped after 2018-04-26
19 0.50mm/m=0.0286degree + /-1.00mm / m = + /-0.0573degree within (Body) Black, (bubble tube) Red 410-5630 1PC 1 ED-TBLBR 49022391 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-05-16 15:17:16
There is also an accuracy display and it can be relieved. The strength of a magnet is a level that is too powerful and strong.
This review is about item#49022382.
The magnet is strong and does not fall downward
5
From Japan
On 2016-05-26 20:39:01
The magnets are strong and hard to fall downwards. Many things are not leveled even if they are dropped, but I think that it is better for this level instrument to be hard to go out of order even if it drops.
This review is about item#49022425.

Related Products