Buy more than* S$200* and get FREE SHIPPING

Keyboard Dust Proof Cover

2.50 (2)
Width (mm)
390
Length (mm)
270
Weight (g)
95
Thickness (mm)
0.15
Material
Silicon-modified thermoplastic polyurethane elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PKU-FREE4 48859623 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
PC input work
2
From Japan
On 2015-09-09 17:53:10
I wish we had a little adhesive strength. Just feeling that you are putting a seat, it will shift immediately when entering the keyboard.
This review is about item#48859623.
PC input
3
From Japan
On 2014-09-01 09:53:50
With the thinness as expected, the operability of the keyboard is no problem. However, the operation of the wheel pad became somewhat difficult.
This review is about item#48859623.

Related Products