Buy more than* S$200* and get FREE SHIPPING

HDMI cable/1.4/ High Speed with Ethernet / 5m / Black

Cable Thickness (mm)
6.6
Transmission Speed (Gbps)
10.2
Cable Length (m)
5
Standard
High Speed with Ethernet
Length (m)
5
Weight (g)
367
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-HD14ER50BK 48859702 48.55 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products