Buy more than* S$200* and get FREE SHIPPING

LED Magnifying Glass

4.00 (3)
Purpose
For inspection work of cars., For inspection work of cars.
2015 Trusco Published Pages
1 1276
2014 TRUSCO Published Page
1-1183
Lens Size (mm)
95
Lighting
Small LED16 ball
Light Source
LEDx16 pieces
Arm Length (mm)
310
Clamp Width (mm)
65
Magnification
2
Power
AC100V or, AA batteries x4 this (sold separately)
Power Consumption (W)
11
Weight (g)
593
Material
Lens: acrylic glass
TRUSCO Part Number
408-4594
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-22 48829566 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Reading detailed drawings
2
From Japan
On 2014-12-27 22:41:41
The accuracy of the lens is bad and it is hard to see because it is distorted. Currently used as a lighting fixture.
This review is about item#48829566.
Check machine scale
5
From Japan
On 2014-10-02 14:30:07
My eyesight declined past the age of 60, the scale of the machine was difficult to see and I had a lot of difficulties. It is lighted and it is very helpful to see very much. I think that I will also buy something becoming presbyopic past the age of 40.
This review is about item#48829566.
Visual inspection of details
5
From Japan
On 2014-04-24 18:36:16
It was brighter than I thought it was easy to use.
This review is about item#48829566.

Related Products