Buy more than* S$200* and get FREE SHIPPING

Precision Screwdriver

5.00 (1)
2014 TRUSCO Published Page
2-0375
Material (Grip)
PP (polypropylene)
Cutting Edge Diameter (phi mm)
0.9
Shaft Length (mm)
23
Weight (g)
6
Overall Length (mm)
113
TRUSCO Part Number
402-2611
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DAP-01 48829794 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove screw of iphone 4S
5
From Japan
On 2013-03-05 00:28:50
It is a special screwdriver used for iphone series. Although there were only bad quality drivers made overseas, this product was the only one that avoided the risk of breaking the high-accuracy Japanese made screws.
This review is about item#48829794.

Related Products