Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Stand Loupe

4.50 (2)
Purpose
For working or reading books in a dark place, For working or reading books in a dark place
2015 Trusco Published Pages
1 1281
2014 TRUSCO Published Page
1-1187
Lens Size (mm)
105
Lighting
Lens LED2 ball
Light Source
LEDx2 pieces
Arm Length (mm)
300
Magnification
2
Dimensions (Width W x depth D) (mm)
140x170
Power
AA batteries x3 this (sold separately)
Weight (g)
771
Material
Lens: Purarenzu
TRUSCO Part Number
408-4608
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-23 48829575 95.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to extract plant tissues such as growing stores in tissue culture
5
From Japan
On 2015-12-30 00:44:09
Since it is light, it is easy to carry and the neck freely moves so it is easy to decide the best working point. The lens is also good quality, bright and easy to see.
This review is about item#48829575.
It is not decided in particular
4
From Japan
On 2015-02-09 09:07:16
Because it can be used with AA batteries, it is easy to carry, so it is very appreciated to me that the work place has not been decided. Although the lens is large and easy to see, I thought that lighting would be a little brighter. Moreover, because it is from one direction, shadows are easy to do, and there are times when it is difficult to see it unless it is used in conjunction with other lighting.
This review is about item#48829575.

Related Products