Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Driver Bit, Special Screw

4.67 (3)
Purpose
To maintain every mobile phone, PHS, radio, personal computer, and domestic use game instrument, etc., To maintain every mobile phone, PHS, radio, personal computer, and domestic use game instrument, etc., To maintain every mobile phone, PHS, radio, personal computer, and domestic use game instrument, etc., To maintain every mobile phone, PHS, radio, personal computer, and domestic use game instrument, etc.
2015 Trusco Published Pages
2 0391
Shaft Length (mm)
24, 24
Subtense(mm)
6.35, 6.35
Weight (g)
11, 11
Overall Length (mm)
65, 65
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) 2014 TRUSCO Published Page Tip Size (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) 2014 TRUSCO Published Page Tip Size (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-0381 1.3, 1.3 TP03 395-5044, 395-5044 1PC 1 DR-86 48829873 11.99 SGD
In stock
- 2-0381 1.7, 1.7 T6 395-5010, 395-5010 1PC 1 DR-83 48829846 10.99 SGD
In stock
- - 2.4, 2.4 TY04, TY04 395-5079 1PC 1 DR-89 48829907 9.99 SGD
In stock
- 2-0381 1.2, 1.2 TX4 395-4994, 395-4994 1PC 1 DR-81 48829821 11.99 SGD
In stock
- 2-0381 1.4, 1.4 T5 395-5001, 395-5001 1PC 1 DR-82 48829837 11.99 SGD
In stock
0.9, 0.9 2-0381 2.7, 2.7 T10 395-5036, 395-5036 1PC 1 DR-85 48829864 9.99 SGD
In stock
0.7, 0.7 2-0381 2.0, 2.0 TX8 395-5028, 395-5028 1PC 1 DR-84 48829855 9.99 SGD
In stock
- 2-0381 2.3, 2.3 - 395-5087, 395-5087 1PC 1 DR-93 48829916 11.99 SGD
In stock
- 2-0381 1.7, 1.7 TP05 395-5052, 395-5052 1PC 1 DR-87 48829882 11.99 SGD
In stock
- 2-0381 2.4, 2.4 TY03 395-5061, 395-5061 1PC 1 DR-88 48829891 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Removing screws and re-tightening when repairing electric appliances
5
From Japan
On 2017-11-22 15:05:34
Usability is exactly satisfactory with exact dimensions that are not long and short
This review is about item#48829916.
For work when special screw is required
5
From Japan
On 2014-11-28 13:51:02
Since the manufacturer was solid, there is no break or bending of the tip. Frequency of use is low, but when it is time to call, I did not get a job so I chose a firm one. The screw of this hand is small, but it was secure with a magnet.
This review is about item#48829907.
Special screw working bit
4
From Japan
On 2014-11-11 13:17:56
I am generally satisfied with the product. Since the frequency of use is not so much, this product which is moderately durable is satisfactory. Because Y type has a delicate size difference, it is easy to select if your company HP can unify the descriptions of dimensions etc. with those of other companies.
This review is about item#48829891.

Related Products