Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Spanner, Straight Type

5.00 (3)
Material
High-carbon steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Width Across Flat (mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Width Across Flat (mm) Weight (g) Overall Length (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4x5 9 82 3.2 - 1PC 1 TS-12 (4X5) 48829627 4.99 SGD
Shipped after 2018-06-25
2-0307 6.5x7 15 102 - 395-5516 1PC 1 TS-14 (6.5X7) 48829645 -
Discontinued
[x]
2-0307 8x9 19 113 - 395-5524 1PC 1 TS-15 (8X9) 48829654 -
Discontinued
[x]
2-0307 5.5x6 11 91 3.2 395-5508 1PC 1 TS-13 (5.5X6) 48829636 4.99 SGD
Shipped after 2018-06-25
2-0307 3.2x3.5 7 71 3.2 395-5486 1PC 1 TS-11 (3.2X3.5) 48829611 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembly work
5
From Japan
On 2018-06-12 20:48:39
Small opposite side sizes can not be retrieved except for thin type and it is useful.
This review is about item#48829627.
It is used for maintenance of gun for coating water based adhesive.
5
From Japan
On 2018-01-22 08:30:43
Compact overall size etc and pressed the thin plate with manufacturer's accessories Because it will not be usable because it will be deformed or opened like a simple type I will exchange it as a tool.
This review is about item#48829627.
Used for tightening precision parts
5
From Japan
On 2016-07-30 03:12:49
I bought it for use when processing the end of a wire. There is something of 5.5 mm at the home center, but 5 mm was hard to find here and I found it here. Because it is a small nut, the thickness is just right to hold down well.
This review is about item#48829627.

Related Products