Buy more than* S$200* and get FREE SHIPPING

For wooden handle Keren hammer

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Head Height (mm)
24
Head Width (mm)
10
Weight (g)
100
Overall Length (mm)
290
Compatible Models
KH-06
TRUSCO Part Number
402-9666
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KH-29W (290MM) 48859377 8.99 SGD
Shipped after 2018-01-23
ADD TO CART