NoteBuy more than* S$200* and get FREE SHIPPING

Urethane Shockless Hammer

Purpose
For middle work.
2014 TRUSCO Published Page
2-0708
Head Width (mm)
160
Head Length (mm)
160
Name
4 pounds
Head Diameter (phi mm)
70
Size
#4
Weight (g)
2100
Weight (kg)
2.1
Overall Length (mm)
550
Material
Head: urethane resin (PU), Handle: fiberglass
TRUSCO Part Number
421-7659
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 US-40 48858914 249.90 SGD
In stock

Related Products