Buy more than* S$200* and get FREE SHIPPING

Ball Peen Hammer

5.00 (2)
2014 TRUSCO Published Page
2-0703
Material
Head: carbon steel, handle: polypropylene (PP), Grip: soft vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117 #1 1/2 34 650 300 406-2388 1PC 1 HK-15LT 48858871 34.99 SGD
In stock
84 #1/2 25 250 280 406-2361 1PC 1 HK-05LT 48858853 23.99 SGD
In stock
103 #1 30 450 280 406-2370 1PC 1 HK-10LT 48858862 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disassembly and assembly of machinery
5
From Japan
On 2016-03-07 15:17:38
It is my favorite which I always use
This review is about item#48858871.
Used when replacing fixture of equipment
5
From Japan
On 2015-05-01 18:01:45
It is light in weight and very easy to operate. Ease of grip of the grip part is also a point.
This review is about item#48858862.

Related Products