Buy more than* S$200* and get FREE SHIPPING

Shock-Absorption Grip Tape

5.00 (2)
Tape Length (mm)
Tape Thickness (mm)
Tape Width (mm)
Weight (g)
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When tool is used
5
From Japan
On 2017-10-30 22:40:53
It is very effective for the grip of the tool to use firmly by grasping. Workability such as gardening, leather craftwork, woodworking has become very much better. I will also purchase it.
This review is about item#48858792.
Selective for scissors and tool grips to prevent slip
5
From Japan
On 2017-09-01 21:54:12
You can blister before you know that the grip slips, it is very bad workability but this grip tape has a core, so grip is very good. The price is just right, I use it for various things.
This review is about item#48858801.

Related Products