Buy more than* S$200* and get FREE SHIPPING

Wrench Hammer

Purpose
For electrical work., For electrical work.
2014 TRUSCO Published Page
2-0735
Head Length (mm)
105
Material (head)
Carbon steel
Material (Handle Part)
Super duralumin
...see all>
Product Options
ADD TO CART
Type Weight (g) Overall Length (mm) Type TRUSCO Part Number Length socket (mm) Head Diameter (phi mm) Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Overall Length (mm) Type TRUSCO Part Number Length socket (mm) Head Diameter (phi mm) Head Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard 380 312 - 395-8663 27 25 25 1PC 1 DJ-17 48859237 56.99 SGD
In stock
Short 350 255 Duralumin handle 165-9901 - - 24 1PC 1 DJS-17 37023533 49.99 SGD
In stock
ADD TO CART

Related Products