Buy more than* S$200* and get FREE SHIPPING

Ryton Soft Hammer

4.50 (2)
2014 TRUSCO Published Page
2-0714
Material
Head: soft vinyl chloride (PVC), Handle: polypropylene (PP), Grip: soft vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Head Length (mm) Name Head Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Head Length (mm) Name Head Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
260 280 406-2426 80 #1/2 23 1PC 1 SF-02LT 48859072 25.99 SGD
In stock
800 300 406-2451 111 #1 1/2 48 1PC 1 SF-08LT 48859097 53.99 SGD
In stock
540 280 406-2442 113 #1 33 1PC 1 SF-05LT 48859081 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Polishing processing
5
From Japan
On 2016-10-15 11:28:06
The feel and clamp transmitted to the hands of blocking, it was awesome.
This review is about item#48859072.
Block construction work
4
From Japan
On 2014-09-26 20:40:09
It is difficult for scratches to be applied to objects to be constructed, and the impact of hit is quite powerful. It is satisfying to think that it is possible to replace the parts of the contact part. I am saved if the price is a little better.
This review is about item#48859097.

Related Products