Buy more than* S$200* and get FREE SHIPPING

LIGHTON Rubber Mallet

5.00 (1)
2014 TRUSCO Published Page
2-0723
Material
Head: natural rubber, synthetic rubber, Handle: polypropylene (PP), Grip: soft vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Length (mm) Name Head Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79 #1/2 46 320 280 406-2353 1PC 1 GHW-SLT 48859142 21.99 SGD
In stock
104 #1 1/2 64 700 300 406-2337 1PC 1 GHW-LLT 48859124 37.99 SGD
In stock
96 #1 57 550 300 406-2345 1PC 1 GHW-MLT 48859133 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grinding operation
5
From Japan
On 2017-06-01 13:42:34
It is light and easy to grasp the grip part and it is a handy hammer for us even for women. I bought it and was right.
This review is about item#48859142.

Related Products