Buy more than* S$200* and get FREE SHIPPING

Stick Angle Paintbrush

Purpose
Paint for nature. For oil based paint
2014 TRUSCO Published Page
2-2490
Bristle Color
Sesame
Trim
PBT
Trim Length (mm)
38
Material
Hair: synthetic, animal hair, handle: wood
...see all>
Product Options
ADD TO CART
Brush Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Thickness (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Width (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Thickness (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 56 230 417-3953 20 25 1PC 1 TST 25 48830083 28.99 SGD
Shipped after 2018-03-01
40 41 225 417-3937 - - 1PC 1 TST 15 48830065 26.99 SGD
Shipped after 2018-03-01
50 45 230 417-3945 19 20 1PC 1 TST 20 48830074 32.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products