Buy more than* S$200* and get FREE SHIPPING

Adhesive Hook

1.00 (1)
Caution
Please observe the load limit.
2014 TRUSCO Published Page
2-3166
Dimensions (Vetical x Horizontal) (mm)
91x43
Withstand Load (kg)
10
Weight (g)
29
Material
Body:ABSplastic,hookpart:Stainlesssteel
TRUSCO Part Number
423-7510
Specification
Adhesive type
Accessories
One silicon bond
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OH-43B-W 48968525 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for a wall clock
1
From Japan
On 2016-08-19 16:36:49
I happened to purchase two, but it was a defective item or I put a bond, cracks entered the plastic part. There was one more, so that was fine. That's too bad.
This review is about item#48968525.

Related Products