Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Bit

4.00 (1)
Purpose
Work material: china tile, interior tile, gypsum board, Japanese tile, block, mortar/
2014 TRUSCO Published Page
1-0226
Shank Diameter (phi mm)
6.35
Material
Tip: carbide tips, drill part: SCM435
Compatible Models
Impact Driver of 12V or more
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Effective Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 95 408-1218 35 3 1PC 1 NO30-30 49011776 12.99 SGD
In stock
22 105 408-1251 42 3.8 1PC 1 NO30-38 49011812 14.99 SGD
In stock
22 105 408-1269 42 4 1PC 1 NO30-40 49011821 15.99 SGD
In stock
35 120 408-1366 65 7 1PC 1 NO30-70 49011925 21.99 SGD
In stock
39 120 408-1391 70 8.5 1PC 1 NO30-85 49011952 20.99 SGD
In stock
21 100 408-1242 36 3.5 1PC 1 NO30-35 49011803 12.99 SGD
In stock
26 115 408-1307 42 5 1PC 1 NO30-50 49011864 16.99 SGD
In stock
30 127 408-1331 55 6 1PC 1 NO30-60 49011891 17.99 SGD
In stock
23 110 408-1277 42 4.3 1PC 1 NO30-43 49011837 14.99 SGD
In stock
25 115 408-1293 42 4.8 1PC 1 NO30-48 49011855 16.99 SGD
In stock
27 120 408-1315 48 5.3 1PC 1 NO30-53 49011873 16.99 SGD
In stock
33 127 408-1358 55 6.5 1PC 1 NO30-65 49011916 19.99 SGD
In stock
38 120 408-1382 70 8 1PC 1 NO30-80 49011943 19.99 SGD
In stock
20 95 408-1226 36 3.2 1PC 1 NO30-32 49011785 13.99 SGD
In stock
36 120 408-1374 65 7.5 1PC 1 NO30-75 49011934 21.99 SGD
In stock
25 110 408-1285 42 4.5 1PC 1 NO30-45 49011846 14.99 SGD
In stock
28 120 408-1323 48 5.5 1PC 1 NO30-55 49011882 16.99 SGD
In stock
33 127 408-1340 55 6.4 1PC 1 NO30-64 49011907 17.99 SGD
In stock
21 100 408-1234 36 3.4 1PC 1 NO30-34 49011794 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of magnetic tiles
4
From Japan
On 2014-06-05 20:11:21
The piercing speed is no problem, but when I have heat it is just starting to use how much puncture speed is, so I think I will purchase again if the cost aspect and grade life (durability) are good.
This review is about item#49011803.

Related Products