Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No.22-M Plug Marker

3.67 (3)
Work Material
Wood
Material
Carbon steel (S58C)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible 2014 TRUSCO Published Page Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6mm - 5 10 1.7 1.2 2.2 5.5 14 1Pack(5PC) 1 NO22M-60 49013036 7.99 SGD
In stock
- 8mm - 6 12 2 1.2 2.5 7.5 21 1Pack(5PC) 1 NO22M-80 49013045 7.99 SGD
Shipped after 2018-06-27
408-0831 10mm 1-0246 8 15 2 1.4 2.7 9.5 37 1Pack(5PC) 1 NO22M-100 49013027 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
At the time of splicing the flat plate
3
From Japan
On 2018-05-25 13:40:51
Normally it is good. I rarely use 10 mm It was used for marking such as dowel splicing of 90 mm square pillar.
This review is about item#49013027.
It is used for positioning the screw beam and the cover hole of the steel beam so as to cover the steel beam with a stainless steel thin plate cover.
5
From Japan
On 2017-01-30 17:06:16
Even if you measure the dimensions, you can use the dowel because there is a possibility that the position may be slightly shifted. It was optimal for this work because the collar of the dowel is thin and the protrusion of the pin is also small.
This review is about item#49013036.
Woodworking
3
From Japan
On 2013-12-02 09:08:36
I bought it with Dabokiri at the same time. Although I have not used it up this time, I purchase it and feel it very convenient to try it. Work efficiency has improved.
This review is about item#49013045.

Related Products