Buy more than* S$200* and get FREE SHIPPING

Hex Shank Taps

4.50 (2)
2014 TRUSCO Published Page
1-0324
Shank Diameter (phi mm)
6.35 (hexagonal axis)
Material
Alloy tool steel (SKS2)
Compatible Models
Forward and reverse rotation with impact drivers of 12V or more
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
403-0923 56 1Set(3PCSet) 1 NO28-MA 49013054 30.99 SGD
Shipped after 2018-04-23
403-0931 59 1Set(3PCSet) 1 NO28-MB 49013063 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To make it easy to enter before adding bolts
5
From Japan
On 2017-07-12 15:04:55
I am going to purchase 100 points size difference without complaint, next time as well.
This review is about item#49013054.
Installation of electrical parts of machine
4
From Japan
On 2017-04-05 16:49:47
Hexagonal axis tap M4X0.7 M5X0.8 M6X1.0 Purchase three sets Hexagonal shaft so it can be installed on the electric dollar with one touch so it will save working time. I wish I could have a holder if possible
This review is about item#49013063.

Related Products