Buy more than* S$200* and get FREE SHIPPING

Drill Punch, 1 Hole

4.60 (5)
Drilling Capability
166 sheets (14.0mm)
Dimensions (Width W x Depth D x Height H) (mm)
111X93X73
Weight (g)
645
Material
Base: iron (cast), 受底: Play PE, handle: PA, cap: PS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-1 48858363 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drilling of instructions
4
From Japan
On 2017-04-13 17:31:44
I saved the instruction manual by file separately, but thick things were drilling holes. With a drill, only a part of the hole was raised when opening a hole. This drill punch has a smooth hole and is saved.
This review is about item#48858363.
Office furniture
5
From Japan
On 2016-06-22 18:06:51
I am useful
This review is about item#48858363.
Bonding holes for thick publications,
5
From Japan
On 2016-04-29 19:45:20
I was able to open it beautifully. I'd like to adjust the distance from my ear, so should we have a ruler on the base too? Horizontal direction is attached.
This review is about item#48858363.
Binding of thick catalogs
5
From Japan
On 2015-11-27 17:03:40
It is easy to use with the binding holes easily opened in documents and catalogs.
This review is about item#48858363.
Drilling into thick material
4
From Japan
On 2015-01-14 16:00:41
It takes time and labor to align, puncture, but the frequency of use is as low as 1 or 2 times a year, so there is no problem. The price of less than 1/4 of other punches for thick materials is attractive.
This review is about item#48858363.

Related Products