Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bill Spike

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
65x75x120
Weight (g)
115
Color
Blue
Material
Body: ABS Play
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-100-BU 48858476 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Business of receiving and delivering the slip ticket slip with the delivery company
5
From Japan
On 2016-08-25 16:19:39
It is good that the spring is also firm and that it does not shift with moderate weight and grip.
This review is about item#48858476.

Related Products