Buy more than* S$200* and get FREE SHIPPING

Pen Stand Holder

4.00 (1)
2014 TRUSCO Published Page
2-3108
Dimensions (Width W x Depth D x Height H) (mm)
135x100x110
Weight (g)
265
Color
Blue
Material
Body: ABS Play
TRUSCO Part Number
421-7781
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-250-BU 48858354 13.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For office use
4
From Japan
On 2015-03-19 11:04:37
A box type with a partition is convenient for storage.
This review is about item#48858354.

Related Products