Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Name Tag Keychain

5.00 (1)
2014 TRUSCO Published Page
2-3120
Type
Software
Size
Yellow
Color
Black, blue, green, red, yellow, white
...see all>
Product Options
ADD TO CART
Weight (g) Material TRUSCO Part Number Card Size(mm) Outside Dimension (mm) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material TRUSCO Part Number Card Size(mm) Outside Dimension (mm) Ring Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Body: 14.2 Platform: 5.3 400-5732 28x45 34x60 13 1Bag(6Sheet) 1 KH-40 48858555 4.99 SGD
In stock
10 Body: PVC, ring: Stainless steel 400-5741 17x42 23x56 11 1Bag(6Sheet) 1 KH-41 48858564 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Separation of keys
5
From Japan
On 2015-10-02 14:50:40
It was convenient because the color was also 5 color pairs and the size of the plate was exactly right.
This review is about item#48858564.

Related Products