Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Name Tag Key Holder

4.50 (2)
Card Size(mm)
45x16
Outside Dimension (mm)
62x25x3
Ring Inner Diameter (phi mm)
16
Type
Hard
Weight (g)
25
Color
Black, blue, green, red, yellow, white
Material
Body: PE, Ring: Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(6Sheet) 1 KH-50 48858573 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
key ring
4
From Japan
On 2016-10-04 18:16:21
I want a set of the same color. The number is appropriate
This review is about item#48858573.
Organizing keys
5
From Japan
On 2016-08-05 16:36:52
Although it is small, it is saved because it is possible to organize without losing the key with a firm ring part.
This review is about item#48858573.

Related Products