Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Name Badge

2014 TRUSCO Published Page
2-3119
Internal Paper Size (mm)
90x55 (business card size)
Type
Hard type
Weight (g)
110
Material
Case: Recycled PET
TRUSCO Part Number
400-5767
Specification
Metal clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 L-1 48858582 12.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products