Buy more than* S$200* and get FREE SHIPPING

Soft Nametag, Business Card Size

4.75 (4)
Internal Paper Size (mm)
90x55 (business card size)
Clasp
Metal two-way
Outside Dimension (mm)
95x65
Type
Soft Type
Weight (g)
80
Material
Case: Play olefin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 N-4 48858591 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As numbered name tags on hat for buyers of fruit and vegetable market
4
From Japan
On 2017-05-27 15:34:10
The price is reasonable and satisfying. The number to be put in the name tag was inputted and printed on the copy paper of A4 by the personal computer.
This review is about item#48858591.
Name tag for checking attendance at the meeting
5
From Japan
On 2017-05-05 12:32:20
Because the material is not hard, preservation is easy. It does not break and you do not have to worry too much about handling.
This review is about item#48858591.
Event
5
From Japan
On 2016-10-13 18:24:25
Both price and texture are very satisfied.
This review is about item#48858591.
Company staff's name tag
5
From Japan
On 2014-07-10 18:21:16
I think that it is good material that does not hurt so soft.
This review is about item#48858591.

Related Products