Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Badge Tag

Material
Case: Play olefin
Specification
Metal clip
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Internal Paper Size (mm) Outside Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Internal Paper Size (mm) Outside Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 90x55 (business card size) 103x80 Horizontal 140 1Bag(10Sheet) 1 N-67(N-6) 48858661 -
Discontinued
[x]
2-3119 400-5970 97 x 69 (extra large size) 108x90 Horizontal oversized 150 1Bag(10Sheet) 1 N-80(N-8) 48858677 -
Discontinued
[x]
2-3119 400-5988 55 x 90 (business card size) 66x108 Vertical 140 1Bag(10Sheet) 1 N-90(N-9) 48858686 -
Discontinued
[x]
ADD TO CART

Related Products