|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Cutting sheet iron, iron pipe, and ALC. Use for dust proof circular saw and cutting machine.
- 2014 TRUSCO Published Page
- 2-1658
- Cutting Ability (mm) Steel
- 12
- Blade Thickness (mm)
- 1.85
- Outer Diameter (phi mm)
- 180
- Maximum Rotation Speed (min-1[r. p.m])
- 5000
- Hole Diameter (phi mm)
- 20
- Weight (g)
- 368
- Number of Blades
- 34
- Material
- Base metal: tool steel, chip: cermet
- TRUSCO Part Number
- 396-6127
|
Customers Who Viewed This Item Also Viewed
<<
YAMASHIN SEIKYO (YAMASHIN)
>>
Related Products