Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Chuck Extension Rod

Purpose
For drilling of hight place or the place away from hands.
2015 Trusco Published Pages
1 0206
2014 TRUSCO Published Page
1-0164
Shank Diameter (phi mm)
10
Weight (g)
783
Overall Length (mm)
450
Material
Carbon steel
TRUSCO Part Number
397-0141
Compatible
Grasp diameter / 1 over 10mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC450K 48872817 129.99 SGD
In stock
ADD TO CART

Related Products