Buy more than* S$200* and get FREE SHIPPING

Rubber Bands 1KG

4.83 (6)
Purpose
For packaging and bundling.
...see all
Product Options
ADD TO CART
Fold Diameter (mm) Count Color Weight (kg) Thickness (mm) Material TRUSCO Part Number Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Count Color Weight (kg) Thickness (mm) Material TRUSCO Part Number Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 #210 Colored candy 1 1.1 Naturalrubber 406-2507 3 1Bag 1 210 48943097 30.86 SGD
In stock
60 #170 Colored candy 1 1.1 Naturalrubber 406-2493 3 1Bag 1 170 48943081 30.86 SGD
In stock
100 #260 Colored candy 1 1.1 Naturalrubber 406-2515 3 1Bag 1 260 48943106 30.86 SGD
In stock
120 #310 Colored candy 1 1.1 Naturalrubber 406-2523 3 1Bag 1 310 48943115 30.86 SGD
In stock
140 #370 Colored candy 1 1.1 Naturalrubber 406-2540 6 1Bag 1 370 48943133 30.86 SGD
In stock
140 #360 Yellowish-brown - - Natural rubber 406-2531 3 1Bag 1 360 48943124 30.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used in packaging
5
From Japan
On 2017-02-04 09:33:29
In the hope street, ease of use was good. I want you to specify the number if possible
This review is about item#48943124.
Sample version of bundling operation of (A-4 size)
5
From Japan
On 2016-03-17 15:20:22
Was changed from also using from the previous, but ease of use is not almost the same, the cost performance has been improved.
This review is about item#48943133.
Unity of flowers and ornamental plants
5
From Japan
On 2015-05-14 20:07:28
Items purchased this time is as good since there is no cut without with Damn.
This review is about item#48943106.
Unity of flowers and ornamental plants
5
From Japan
On 2015-05-14 18:58:02
Items purchased this time is as good since there is no cut without with Damn.
This review is about item#48943106.
Unity of flowers
4
From Japan
On 2015-04-16 20:56:21
It was something that would stick a little
This review is about item#48943081.
Tie together the cut flowers
5
From Japan
On 2015-02-24 18:00:25
Studio products are used up to now, you can buy cheaply is that happy.
This review is about item#48943106.

Related Products