Buy more than* S$200* and get FREE SHIPPING

Rubber Bands 500G

Purpose
For packaging and bundling.
2014 TRUSCO Published Page
3-1541
Cutting Width (mm)
1.1
Weight (g)
500
...see all
Product Options
ADD TO CART
Thickness (mm) Fold Diameter (mm) Count Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Fold Diameter (mm) Count Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 #14 Yellowish-brown Natural rubber 406-2558 1Bag 1 500-14-11 48943142 14.58 SGD
Shipped after 2017-06-26
- 70 #18 Yellowish-brown Natural rubber 406-2574 1Bag 1 500-18-11 48943167 14.58 SGD
Shipped after 2017-06-26
1.1 60 #16 Colored candy Naturalrubber 406-2566 1Bag 1 500-16-11 48943151 15.53 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products