Buy more than* S$200* and get FREE SHIPPING

Rubber Bands 100G

Purpose
For packaging and bundling.
2015 Trusco Published Pages
3 0944
2014 TRUSCO Published Page
3-1541
Cutting Width (mm)
1.1
Mass (per box)(g)
100
Fold Diameter (mm)
60
Count
#16
Weight (g)
100
Color
Candy color
Thickness (mm)
1.1
Material
Natural rubber
TRUSCO Part Number
406-2477
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(680PC) 1 100-16-11 48943063 -
Discontinued
[x]
ADD TO CART

Related Products