Buy more than* S$200* and get FREE SHIPPING

Nitrile Disposable Gloves, NEO

3.00 (1)
Purpose
Pharmaceutical plant, semiconductor device pretreatment process.
Overall Length (cm)
29
Color
White
Material
Nitrile butadiene rubber (NBR)
Specification
Equivalent to ISO Class5 (Fed/STD class 100)
...see all
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 23 8.1 1000 LL 413-2971 1Bag(100Sheet) 1 GT1551LL 48943246 38.82 SGD
In stock
0.15 17 7.3 750 S 413-2998 1Bag(100Sheet) 1 GT1551S 48943264 37.47 SGD
In stock
0.15 19 7.7 800 M 413-2980 1Bag(100Sheet) 1 GT1551M 48943255 38.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
chemical
3
From Japan
On 2017-01-10 00:09:47
material wise overall is good enough but there is no sense of gripping need a lot of effort size S is far too big for my tiny hands / fingers will be please if product come in a box instead in a plastic vacuum packages

Related Products