NoteBuy more than* S$200* and get FREE SHIPPING

No.1551 Nitrile Disposable Gloves, NEO L

Purpose
Pharmaceutical plant, semiconductor device pretreatment process.
Around Palms (cm)
21
Middle Finger Length (cm)
8.4
Overall Length (cm)
29
Weight (g)
900
Size
L
Color
White
Thickness (mm)
0.15
Material
Nitrile butadiene rubber (NBR)
TRUSCO Part Number
413-2963
Specification
Clean pack
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 GT1551L 48943237 38.15 SGD
In stock

Related Products